Z331139
Lenz® dropping funnel with pressure equalizing arm
capacity 50 mL, joint: ST/NS 14/23, glass key
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
cylindrical
glass key
Joint
joint: ST/NS14/23
feature
graduated
manufacturer/tradename
Lenz 4.3528.11
capacity
50 mL
stopcock plug bore size
2.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Discharge tube with standard ground cone and drip tip.
Legal Information
Lenz is a registered trademark of Lenz GmbH
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service