Z328367
BRAND® Transferpettor positive displacement pipette, digital volume
volume 5-25 μL, accuracy: 2.4%, precision: 0.5%
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
feature
color-coded 2 x white
electronic: no
single-channel
DE-M marking
packaging
pack of 1 ea
manufacturer/tradename
BRAND 701812
volume measuring range
5-25 μL, accuracy: 2.4%, precision: 0.5%
volume
25 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.
Other Notes
BR701812 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service