SLW1020/16D
Pyrex® Beakers, conical form, Phillips pattern
500 mL
Synonym(s):
Pyrex, SciLabware 1020/16D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
manufacturer/tradename
1020/16D
SciLabware
H
142 mm
base diam.
68.0 mm
top diam.
59 mm
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Conical shape (Phillips pattern) with spout
- Manufactured from ′Pyrex borosilicate glass
- Excellent thermal performance and chemical resistance
Features and Benefits
• Manufactured from borosilicate glass 3.3• Conical shape (Phillips pattern) with spout• Excellent thermal performance and chemical resistance
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service