Skip to Content
Merck
All Photos(1)

Documents

24885-U

Supelco

Septa, Barrier, pkg 100

aluminum/silicone, diam. × thickness 16 mm × 0.060 in., for use with 15 mL vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

barrier (silicone bonded to aluminum)

description

aluminum/silicone
septum type: Barrier

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

16 mm

diam. × thickness

16 mm × 0.060 in.

compatibility

for use with 15 mL vial
for use with screw cap, 18-400

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service