Skip to Content
Merck
All Photos(1)

Documents

G005749

HPLC Analysis of Taxols on Ascentis® Express F5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
mobile phase: [A] water; [B] acetonitrile; (60:40, A:B)
flow rate: 0.3 mL/min
column temp.: 30 °C
detector: UV, 227 nm
injection: 2 μL
sample: 25 mg/L in 70:30, water:methanol

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Analysis Note

This application demonstrates the suitability of Ascentis Express F5 for the efficient separation of taxols.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Baccatin III, ≥95% (HPLC)
    10-Deacetylpaditaxel
    Cephalomannine, ≥97% (HPLC), solid
    10-Deacetyl-7-epipaclitaxel
    Paclitaxel, from Taxus yannanensis, powder
    7-Epipaclitaxel

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service