G005516
GC Analysis of Neroli Essential Oil on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: F.S. CAP. SLB-5ms 30 m x 0.25 mm I.D., 0.25μm (28471-U)
oven: 50 °C, 3 °C/min to 250 °C (10 min)
inj. temp.: 250 °C
detector: FID, 280 °C
carrier gas: helium, 30.0 cm/sec, 99.5 kPa
sample: oil obtained from the steam distillation or hydrodistillation of the flowers, diluted
injection: 1.0 μL,100:1 split (A032)
application(s)
flavors and fragrances
Analysis Note
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service