Skip to Content
Merck
All Photos(1)

Documents

Z743684

Wash-N-Dry coverslip rack

blue, holds 10 slipcover sizes including 18, 22 and 25 mm

Synonym(s):

slide rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
MA.01

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech WSDR-1000-B

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Holds 10 (30 for XL) Coverslips: Fast and easy cleaning, surface-treating and drying. Holds all slipcover sizes including 18, 22 and 25 mm.

Durable and Hassle Free: One piece polypropylene rack does not require assembly and is chemically and thermally resistant. Autoclavable.

Secure: Innovative design includes a notch to secure coverslips with a rubber band or loop of mono-filament.

Compatible: Fits inside a 100 mL beaker with space underneath for a small stir bar when submerged.

Note: The gap at the bottom of the Wash-N-Dry rack measures 8 mm (round coverslips also work with this product).

Legal Information

Wash-N-Dry is a trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service