Skip to Content
Merck
All Photos(1)

Documents

CLS3121250

Pyrex® large top desiccators with 24/29 standard taper stopcock

10.5L large top desiccator w/ 24/29 standard taper stopcock, 1/cs

Synonym(s):

desiccators, glass desiccators, vacuum desiccators

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

borosilicate glass (borosilicate glass code 7740)

feature

reusable

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 3121-250

H

344 mm

capacity

10.5 L

chamber D

120 mm

flange I.D.

273.5 mm

plate diam.

230 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These 10.5L PYREX desiccators have rugged 24/29 Standard Taper external sleeves with tooled hose connections that serves as the stopcock. They are designed so that its manipulation is not affected by the vacuum. The open position is indicated by the molded arrow on the cap. A quarter turn from this position closes the desiccator. For ease in use and improved performance, it is recommended that the Standard Taper sleeve be lubricated with a silicone-based vacuum grease. The tubulation O.D. is approximately 10mm. Bowl capacity is 10,500mL. Warning: Do not heat or subject to pressure. Rated 1- atmosphere vacuum.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service