Skip to Content
Merck
All Photos(1)

Documents

CLS1368160

Corning® wide mouth milk dilution bottle

capacity 160 mL, screw cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
square bottle
wide-mouth bottle

feature

autoclavable
cap

manufacturer/tradename

Corning 1368-160

capacity

160 mL

diam. × H

44 mm × 150 mm

General description

Wide mouth bottle (approximately 28mm opening) to facilitate addition of dry solids or liquids. Phenolic cap with rubber liner will withstand sterilization (wet at 121°C).

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service