跳转至内容
Merck
所有图片(1)

主要文件

Z741842

Extech True RMS Digital Multimeter

登录查看公司和协议定价


About This Item

UNSPSC代码:
41100000
NACRES:
NB.61

价格与库存信息目前不能提供

特点

CE compliant
battery included
WEEE Compliant

包装

pkg of 1 ea

制造商/商品名称

Extech Instruments EX205T

尺寸

5.8 in. (147 mm) × 2.9 in. (76 mm) × 1.6 in. (42 mm)

重量

9.17 oz (260 g)

电池电量

1 9V

正在寻找类似产品? 访问 产品对比指南

一般描述

EX205T & EX210T
Both models are autoranging True RMS meters providing a more accurate reading when measuring distorted waveforms. EX210T with built-in IR Thermometer allows for quick noncontact Temperature measurements.
Features

特点和优势


  • True RMS for better accuracy when measuring distorted waveforms
  • Patented built-in IR Thermometer with laser pointer for locating hot spots with 4:1 Distance to Target Ratio (EX210T model only)
  • 2000 count large backlit dual LCD with easy-to read digits
  • Low current capability with resolution to 0.1μA
  • Max Hold
  • Input fuse protection
  • Auto power off and Data Hold
  • Complete with test leads and 9V battery

历史批次信息供参考:

分析证书(COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our 文件 section.

如需帮助,请联系 客户支持

已有该产品?

在文件库中查找您最近购买产品的文档。

访问文档库

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门