Skip to Content
Merck
All Photos(1)

Documents

G005877

HPLC Analysis of Triacylglycerols in Soybean Oil on Discovery® HS C18 (Acetone-Acetonitrile Mobile Phase, ELSD Detection)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery HS C18, 25 cm x 4.6 mm I.D., 5 μm particles (568523-U)
mobile phase: [A] acetone; [B] acetonitrile; (60:40, A:B)
flow rate: 1.5 mL/min
pressure: 914 psi (63 bar)
column temp.: 30 °C
detector: ELSD
injection: 5 μL
sample: 5% soybean oil in acetone (w/v)

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

Soybean oil was analyzed as 5% diluted sample in acetone (w/v)

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    LLL
    OOO

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service