Skip to Content
Merck
All Photos(1)

Documents

G005274

US EPA Method 8015: GC Analysis of Nonhalogenated Volatiles on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 1.0 μm (28476-U)
oven: 50 °C (3 min), 15 °C/min to 200 °C
inj. temp.: 150 °C
detector: FID, 250 °C
carrier gas: helium, 1.3 mL/min., constant
injection: 0.5 μL 50:1 split
liner: 2 mm I.D., FocusLiner inlet liner
sample: each analyte at 2000 μg/mL in methanol

application(s)

environmental

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ethanol denatured
    Diethyl ether
    2-Butanone
    4-Methyl-2-pentanone

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service