Skip to Content
Merck
All Photos(1)

Documents

21951

Valco® Precision Sampling plunger tips

size 1 mL, for use with VICI Series A, A-2, C, and D Pressure-Lok Gas Syringes, pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE
PTFE plunger tip
PTFE tip

syringe size

1 mL

description

plunger tip for 1mL syringe

packaging

pkg of 2 ea

manufacturer/tradename

VICI 013933

size

1 mL

compatibility

for use with Series A, A-2, C, & D Precision Sampling Syringe
for use with VICI Series A, A-2, C, and D Pressure-Lok Gas Syringes

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For series A, A-2, C, and D Pressure-Lok Gas syringes. For 25 μL to 250 μL syringes, factory repair only.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service