Skip to Content
Merck
All Photos(3)

Documents

TRT51086

Compact 4 Drawer Locking Cart

teal (drawers)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123305
NACRES:
JA.01

material

polyethylene
teal (drawers)

manufacturer/tradename

TrippNT 51086

W × H × D

12 in. × 3 in. × 16 in., drawer

weight

49 lb

Looking for similar products? Visit Product Comparison Guide

General description

27 inches tall
  • 4 full extension drawers
  • Fits under bench
  • Light weight and easy to move
  • White polyethylene construction
  • 13 colors
  • Built-in tray top
  • 3 inch swivel casters (2 with brakes)
  • Fully assembled
  • Non metal rustproof polymer construction

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service