Skip to Content
Merck
All Photos(1)

Documents

IST103078SS

ClearASeal Pierce heat sealable film

LabSheet, W × L 78 mm × 125 mm, sterile, pack of 100 sheets

Synonym(s):

pierceable film, plate seal, PCR storage, qPCR storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

packaging

pack of 100 sheets

manufacturer/tradename

IST Scientific IST-103-078SS

technique(s)

PCR: suitable
qPCR: suitable

W × L

78 mm × 125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Optically clear, polyester backed, pierceable heat sealing film ideal for use with autosampler needles / ABI 3730 sequencer

Application

  • Seals polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates.
  • Suitable for capillary sequencers and automated liquid handlers, e.g. ABI 3730.
  • Suitable for PCR and qPCR, and short term storage

Features and Benefits

  • Permanent seal
  • Pierceable
  • Seal integrity range: -80 °C to 80 °C (or 110 °C when used with pressurized heated PCR lid)
  • Moderate solvent resistance

Legal Information

ClearASeal Peel is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service