Skip to Content
Merck
All Photos(1)

Key Documents

BAM168072093

Magic Touch 2 ice bucket with lid

capacity 2.5 L, red, pack of 12 ea

Synonym(s):

lab ice bucket

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000

material

red

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art M16807-2093

capacity

2.5 L

Looking for similar products? Visit Product Comparison Guide

General description

The new design of the Magic Touch 2 ice pans and ice buckets has improved durability and performance. With superior insulation properties, and chemical resistance, these ice pans can be used with ice, dry ice, dry ice-salt, solvent slurries or liquid nitrogen. The non-sweating closed cell won′t absorb moisture or odors, and the pan is virtually unbreakable under normal use conditions.

Features:
  • Snug fitting lids for additional insulation and protection
  • Expanded urethane is lightweight for easy transport
  • Fill line indicators
  • Built-in spouts to pour of unwanted liquid*
  • Raised edges for ease in carrying
  • Lightly textured non-slip finish
  • Stackable

*Feature is not in 1.0L pans

Legal Information

Magic Touch 2 is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service