Skip to Content
Merck
All Photos(1)

Documents

NSF-10250

Millipore

NovaSeptum® GO case for 250mL single and manifold High Purity bags

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105

material

polyethylene device (Amorphous Polyethylene Terephthalate (APET) noble)

Quality Level

sterility

non-sterile

product line

NovaSeptum® GO

parameter

-80-37 °C temp. range (-112-98,6 °F)
0.50 bar max. pressure (250 mL) at 25 °C

L

442 mm (17.4 in.)

W

275 mm (10.8 in.)
42 mm (1.6 in.)

application(s)

(Sterile Sampling)

storage temp.

2-30°C

General description

Device configuration: Single and Multi Sampling Units

Application

The NovaSeptum® GO case is intended for transport, storage and freezing applications using the NovaSeptum® GO single-use sampling units. The case can be used up to 3 freezing/thawing cycles. A cerificate of included in each boxe.

Packaging

25/Pk, Traceability: The packaging label includes the catalogue number and lot numbers. It is stackable.

Other Notes

Compatibel with Bag Cat. No. (manifold): E714-10050, E714-10251
Compatibel with Bag Cat. No. (single): E711-10250

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service