Skip to Content
Merck
All Photos(1)

Key Documents

5743

Millipore

NovaSeptum® SURe High Purity Bag Sampling Unit

Manifold (3-valve) with Inlet C-Flex® Tubing, sterile; γ-irradiated, volume 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104019
Pricing and availability is not currently available.

material

C-Flex tubing
TPE tubing
polycarbonate Luer lock (
)

polyethylene body
polyethylene container

Quality Level

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

storage condition

room temperature

parameter

-80-50 °C temp. range (112-122 °F) (when used with a NovaSeptum® Case)
0.5 bar max. pressure (7.25 psi)

fitting

Luer-Lok® inlet connection (3 piece)
inlet connection (containing a male, female and an injection site)
Luer-Lok® outlet connection (3 piece)
outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

Looking for similar products? Visit Product Comparison Guide

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
The product comes as a manifolded unit with 3 High Purity bags. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

12 units per box (3*100mL)

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

Components in contact with sampling fluid are
composed of materials which meet the criteria for
Biological Reactivity Testing.
These tests can be any one or a combination of the following test methods: USP <88> Class VI (in vivo), USP <87> (in vitro), ISO 10993-5 (in vitro).

Other Notes

Not autoclavable

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

required but not provided

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service