TRD3D0022
Gonzales High Speed PLA 3D Printing Filament
neptune blue, diam. 1.75 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
greener alternative product characteristics
Design for Energy Efficiency
Design for Degradation
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
1 kgeach
greener alternative category
Looking for similar products? Visit Product Comparison Guide
General description
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product is bio-degradable thus aligns with "Design for energy efficency" and "Design for degradation". PLA filament is one of the easiest material to 3D print with. Its an eco-friendly material, as its biodegradable. PLA filament is non-toxic and requies less energy to 3D print. Click here for more information.
Gonzales PLA for faster-than-light prints
Material Properties
- Developed specifically for high speed 3d printing with maximum precision
- Suitable for every printer, Gonzales gives its best with high-speed printers
- Odorless, completely biodegradable, environmentally friendly
- Gonzales high speed PLA has no warping, even on cold buildplates
Material Properties
- Density: 1.24 g/cm3
- Tensile modulus: 65.5 Mpa
- Vicat point: 55-60 °C
- Melting point: 144 °C
Application
This product can be used in material extrusion 3D printing technique.
Gonzales high speed PLA 3D Printing Parameters
- Extruder (nozzle) temperature: 200 +/-10 °C
- Bed temperature: cold to 80 °C
- Print speed: up to 200 mm/s
- Fan: 20-100 %
- Minimum nozzle diameter: 0.35 mm
- Plate materials: glass with glue, blue tape, kapton tape, buildtak
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service