Skip to Content
Merck
All Photos(1)

Documents

BR76035

BRAND® spring clip

size 25 mm , Grip, bore 3.5 mm

Synonym(s):

Clips, Spring clips, Tubing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

material

zinc-plated steel

description

zinc/PE-coated steel

packaging

pack of 1 ea

manufacturer/tradename

BRAND 76035

bore

3.5 mm

size

25 mm , Grip

Looking for similar products? Visit Product Comparison Guide

General description

Spring steel, coated with zinc and polyethylene. Non-scratching, good chemical resistance. For wall mounting of cylindrical apparatus components, e.g., pipes, tubing, etc.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service