Skip to Content
Merck
All Photos(1)

Key Documents

G004866

GC Analysis of ‘Positive List′ Chemicals (Mix 2) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 80 °C (2 min), 5 °C/min to 300 °C (4 min)
inj. temp.: 250 °C
MSD interface: 300 °C
scan range: m/z 40-450
carrier gas: helium, 1 mL/min constant
injection: 1 μL splitless (1 min)
sample: each pesticide at 20 ppm in acetone

application(s)

agriculture
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Molinate
    Chlorpropham
    Benfluralin
    Dimethipin
    Atrazine
    Bromobutide
    Simeconazole
    Alachlor
    Fenchlorphos
    Cyanazine
    Phthalide
    Fipronil
    Chlorfenson
    Flutolanil
    Isoprothiolane
    Myclobutanil
    Buprofezin
    Azaconazole
    Methyl (E)-α-(methoxyimino)-2-(2-methylphenoxymethyl)phenylacetate
    Chlorfenapyr
    Cyflufenamid
    Bromopropylate
    Bifenthrin
    Fenpropathrin
    Bifenox
    Clomeprop
    Cyhalofop-butyl
    Fenarimol
    Pyrazophos
    Fluquinconazole
    Cafenstrole
    Halfenprox
    Azoxystrobin
    See All (33)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service