CLS4411
Corning® 96 well PP 1.2 mL cluster tubes
96 well polypropylene cluster tubes, individual tube format, non-treated, sterile, clear, 96 tubes/rack, 960/cs
Synonym(s):
96 multiwell plates, 96 well microplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes
About This Item
Recommended Products
material
polypropylene
round bottom wells clear
sterility
sterile
feature
lid: no
Plate format: 96 well cluster tubes
packaging
pack of 96
case of 960
manufacturer/tradename
Corning 4411
tube O.D.
0.343 in.
tube capacity
1.2 mL
tube working volume
≤1mL
color
clear plate
clear
Looking for similar products? Visit Product Comparison Guide
General description
- Cluster tubes are composed of 1.2mL 96 individual polypropylene tubes in a 96 well microplate rack with lid
- Polyethylene tube caps are available in 8-cap strips (CLS4418)
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service