Skip to Content
Merck
All Photos(1)

Documents

ADF356301C-EP

Adapter for Eppendorf® F-35-6-30 Rotor

holds 1 Centriprep 100 - 125 mm, large rotor bore, pack of 6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

feature

holds 1 Centriprep 100 - 125 mm

packaging

pack of 6

manufacturer/tradename

Eppendorf® 022654331 (NA)

parameter

7,567 × g max. RCF

technique(s)

centrifugation: suitable

diam.

29.5 mm

compatibility

for use with Rotor F-35-6-30 (large rotor bore)

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various size tubes and bottles for use with Eppendorf rotor F-35-6-30.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service