Skip to Content
Merck
All Photos(2)

Documents

Z741851

Extech Combination Contact,Laser Photo Tachometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included (9V)
(WEEE Compliant)

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments RPM33

size

6.2 in. × 2.3 in. × 1.6 in., 160x60x42 mm

weight

5.3 oz151 g

General description

Quickly measure RPM, surface speed and length with one tool. Use the contact wheel for up-close readings or laser mode for safer, non-contact measurements up to 1.6ft (0.5m) away.

Features
  • Large 5 digit backlit LCD display
  • Microprocessor based with quartz crystal oscillator to maintain high accuracy
  • Store/recall 10 data sets in memory with 4 parameters (measurement, max, min and average)
  • Provides wide RPM (photo and contact) and Linear
  • Surface Speed/Length (contact) measurements
  • Laser guided for greater distance non-contact measurements up to 1.6ft (500mm)
  • Complete with contact wheel for rpm or linear
  • surface speed/length, 9V battery, refl ective tape and soft case

Applications:
Contact RPM: flywheels, conveyors, pumps, elevators
Non-Contact RPM: motors, fans, gears

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service