Z554294
Aldrich® Buchner VerSAfunnel™
capacity 30 mL, disc diam. 24 mm, porosity 70-100 μm
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
description
PTFE cup gaskets
capacity
30 mL
disc diam.
24 mm
stem I.D. × O.D.
7 mm × 10 mm
pore size
70-100 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Modular Buchner funnel components for maximum versatility and economy.
Interchangeable and replaceable components permit the use of a wide range of funnel porosities and capacities at minimal expense. It is no longer necessary to replace an entire Buchner funnel because of a clogged filter frit, broken rim or stem.
Features:
Interchangeable and replaceable components permit the use of a wide range of funnel porosities and capacities at minimal expense. It is no longer necessary to replace an entire Buchner funnel because of a clogged filter frit, broken rim or stem.
Features:
- Five interchangeable frit porosities: 4 microns up to 175 microns
- PTFE cup gasket seals edge of frit during use
- Replaceable components: frits, gaskets, funnel tops, bottoms, and connectors
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
VerSAFunnel is a trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service