BR23941
BRAND® Compact BLAUBRAND® Automatic Burette with Glass Bottle
class AS, DE-M, brown glass tube, volume 50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
PTFE stopcock (detachable)
borosilicate glass 3.3
brown glass tube
soda-lime glass bottle (with pumphead)
transparent PVC tube (filling tube)
feature
class AS DE-M
subdivision 0.1 mL
packaging
pkg of 1 ea
manufacturer/tradename
BRAND 23941
measuring range
accuracy: ±0.05 mL
volume
50 mL
capacity
2000 mL capacity(bottle)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Modular Automatic Burette Concept! Fast to dismantle and easy to clean. Easy to repair - all individual components replaceable! Class AS, DE-M marking Boro 3.3, detachable PTFE stopcock. DIN EN ISO 385. Calibrated to deliver (TD, Ex). All BLAUBRAND® automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service