Z756776
Cryo-Safe™ vial storage box
pack of 8 ea, Holds 25 x 2 mL vials
Synonym(s):
storage box, tube container, vial container
About This Item
Recommended Products
material
polycarbonate
feature
Holds 25 x 2 mL vials
packaging
pack of 8 ea
manufacturer/tradename
Bel-Art F18849-0000
technique(s)
cryopreservation: suitable
size
76x76x51 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Select box to hold 1.2, 2.0 or 5.0 mL cryogenic vials
- Transparent lids are keyed for alignment and include numbering grid for sample identity
- Dimension: 13.3 x 13.3 x 9.5cm (5¼ x 5¼ x 3¾”)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service