Z740325
ClearASeal Peel™ heat sealable seal
LabRoll™, L × W 78 mm × 500 m, sterile
Synonym(s):
non-pearceable film, plate seal, qPCR storage
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
sterility
sterile
feature
piercable: no
packaging
pack of 1 ea
manufacturer/tradename
IST Scientific IST-101-078SR
L × W
78 mm × 500 m
Looking for similar products? Visit Product Comparison Guide
General description
Features: Film, clear, peelable, good optical clarity, moderate solvent resistance, peelable, non-pierceable.
Compatibility: Polypropylene (PP), Polyethylene (PE), Polystyrene (PS) & Cyclic Olefin Copolymer (COC) plates.
Seal integrity range: -80°C to 80°C.
Compatibility: Polypropylene (PP), Polyethylene (PE), Polystyrene (PS) & Cyclic Olefin Copolymer (COC) plates.
Seal integrity range: -80°C to 80°C.
Application
qPCR, short term compoundstorage
Legal Information
ClearASeal Peel is a trademark of IST Scientific
LabRoll is a trademark of IST Scientific
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service