Skip to Content
Merck
All Photos(1)

Documents

FHLP29325

Millipore

Fluoropore Membrane, PTFE, hydrophobic, 0.5 µm, 293 mm, white, plain

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

material

PTFE
plain filter
white filter

Quality Level

feature

hydrophobic

manufacturer/tradename

Fluoropore®

parameter

130 °C max. temp.
40 mL/min-cm2 water flow rate
8 L/min-cm2 air flow rate

filter diam.

293 mm

thickness

175 μm

gravimetric extractables

0.5%

matrix

Fluoropore®

pore size

0.45 μm pore size
85 % porosity

bubble point

≥0.63 bar, air with water at 23 °C

General description

Filter Code: FHLP
Filter Type: Screen filter

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service