Z769746
Branson MH series ultrasonic bath
bath volume 2.8 L, AC/DC input 120 V AC
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
Recommended Products
feature
model M2800H
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-217R
bath size
230 mm (9.5 in.) × 140 mm (5.5 in.) × 100 mm (4 in.)
bath volume
2.8 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With the Bransonic® MH Ultrasonic bath, you get the added benefit of heat coupled with the durability and performance of our flagship ultrasonic bath. It also features a temperature sensor and auto shut-off when the unit reaches 69°C/156.2°F.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
- Heated Cleaning – up to 69°C/156.2°F
- 60-minute Mechanical Timer (can be set to run continuously)
- 40kHz Industrial Transducers
- Tower Control Panel
- Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain
- All ultrasonic baths meet FCC, CSA, CE & UL rules and regulations
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service