54479
Rheodyne® Model 7000L Stream Switching Valve, Large Bore
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
Recommended Products
material
stainless steel valve
feature
manual
number of ports 6
positions 2
manufacturer/tradename
Rheodyne 7000L
parameter
5000 psi max. pressure (350 bar) (factory set)
fitting
10-32 Rheodyne thread
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service