Skip to Content
Merck
All Photos(1)

Key Documents

27142

Supelco

Screw cap, solid top with aluminum liner, pkg 100

black phenolic solid cap, aluminum liner, for use with 4 mL vial with 13-425 thread

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

aluminum liner
black phenolic solid cap

feature

closure type black phenolic solid top cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

fitting

thread for 13-425

compatibility

for use with 4 mL vial with 13-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps are available as solid caps with aluminum liner. Caps are made from phenolic resin. Solid phenolic caps can withstand a maximum temperature of 205° C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service