Skip to Content
Merck
All Photos(1)

Key Documents

Z314684

Hirschmann® EM dispenser, adjustable volume

volume 2-10 mL, accuracy: 0.5%, precision: 0.1 CV%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121516
NACRES:
NB.01

material

ceramic piston

feature

subdivision 0.25 mL

manufacturer/tradename

Hirschmann 9340000

volume measuring range

2-10 mL, accuracy: 0.5%, precision: 0.1 CV%

volume

2-10 mL

fitting

(A 28)
(A45)
S 40

Looking for similar products? Visit Product Comparison Guide

General description

For precise and reproducible liquid dispensing. Handling, fast and simple volume adjustment by merely turning the scale ring.
  • Conformity certified
  • Autoclavable up to 121 °C/2 bar
  • The click-stop mechanism makes sure that the volume is not changed unintentionally
  • The locking mechanism in the "O-position" provides additional safety
  • A stable protective jacket avoids accidental damage of the glass cylinder
  • Screw-coupled suction tube prevents the formation of air bubbles during aspiration
  • Individual quality certificate with serial number and 12 months warranty
  • Universal use - for dispensing in almost any area of application
Supplied with thread adapters A28, A45, S40 (HPLC bottles), suction tube with nut, discharge tube, valve mounting wrench, individual quality certificate

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service