24812-U
Supeltex M-4 Capillary Ferrule, Short Design
pkg of 50 ea, I.D. 0.8 mm, 0.53 mm Column I.D.
About This Item
Recommended Products
feature
ferrule type short
packaging
pkg of 50 ea
manufacturer/tradename
Agilent/HP 500-2118 (OEM)
I.D.
0.8 mm
compatibility
0.53 mm Column I.D.
Looking for similar products? Visit Product Comparison Guide
General description
Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.
Material Composition: flexible graphite
Maximum Temperature: 450 °C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service