Skip to Content
Merck
All Photos(1)

Documents

CLS8500

Corning® 96 1D/2D bar coded storage tubes

capacity 1.3 mL, without screw caps, bagged

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

clear tube
polypropylene
round bottom tube

sterility

non-sterile

packaging

pack of 96
case of 960

manufacturer/tradename

Corning

parameter

-180-110 °C temp. range (screw cap)
-80-110 °C temp. range (TPE cap)

L

43.9 mm

capacity

1.3 mL

size

96 wells

tube H

47.5 mm , with TPE cap
52.7 mm , with screw cap

color

none

Looking for similar products? Visit Product Comparison Guide

General description

The 1D/2D storage tube line is a superior storage solution designed to provide maximum identification.
Features include:
  • IDENTIFICATION - Synchronized 2D and linear bar code - unlike any other in the market
  • INFORMATION - 14 x 14 dot 2D bar code
  • BAR CODE STABILITY - Laser-etched, not an attached label
  • COMPOUND COMPATIBILITY - Polypropylene construction throughout

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service