Skip to Content
Merck
All Photos(2)

Key Documents

ARLS2001

ThinSpin Magnetic Stirrer

AC/DC input 110 / 240 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

feature

CE compliant

manufacturer/tradename

Argos S2001

parameter

1500 rpm speed

platform L × W

110 mm × 100 mm

weight

0.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

The ThinSpin Magnetic Stirrer from Argos Technologies is an ultra-thin, light-weight piece of equipment that can be programmed to mix and stir between 15 and 1500 rpm. The preset speed is 15 rpm, but speed can be easily adjusted in increments of 15 rpm. Each time the speed is changed the handy LED light will flash. For added versatility the spin direction can be alternated clockwise or counter clockwise by pressing the reverse key.

The low-profile and sleek design of the ThinSpin enables it to be used and stored in tight spaces such as in fume hoods or in cabinets. The unit only weighs 0.3 kg, and has a tiny footprint of 175 x 125 x 20.5 mm. The working platform has dimensions of 110 x 110 mm. The maximum load is 2.0 kg.

This small but mighty instrument can mix and stir laboratory liquids, solutions and media up to 500mL. The top plate of the ThinSpin is water-proof and resistant to most laboratory chemicals.

Legal Information

ThinSpin is a trademark of Argos Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service