XF2014725
Millipore Analytical Stainless Steel Filter Holder - Kit
47 mm, stainless steel, 250 mL funnel
Synonym(s):
Stainless Steel Filter Holder
About This Item
Recommended Products
material
anodized aluminum spring clamp(s)
silicone stopper
stainless steel base
stainless steel cover (for funnel)
stainless steel frit (for support)
stainless steel funnel(s)
H
19.4 cm
diam.
7.6 cm
filter diam.
47 mm
filtration area
9 cm2
funnel capacity
250 mL
fitting
inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)
General description
Application
Features and Benefits
- Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
- Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
- Can be autoclaved or flame-sterilized
Principle
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service