UFC30VV
Ultrafree® Centrifugal Filter, 0.5 mL Sample Volume
pore size 0.1 μm, PVDF membrane (hydrophilic)
Synonym(s):
Centrifuge filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
PVDF membrane (hydrophilic)
polypropylene
Quality Level
sterility
non-sterile
feature
holdup volume 5 μL
manufacturer/tradename
Ultrafree®
parameter
0.5 mL sample volume
50 °C max. temp.
technique(s)
protein extraction: suitable
protein purification: suitable
L
45 mm
diam.
10.6 mm
filtration area
0.2 cm2
matrix
Durapore®
pore size
0.1 μm pore size
application(s)
sample preparation
shipped in
ambient
Related Categories
General description
Filter Code: VVPP
Filter Type: Microfiltration
Ultrafree®-MC (0.5 mL) and Ultrafree-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 µm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).
•Five different pore sizes from 0.1 to 5.0 µm
•Pre-sterilized units also available
•Fast filtration and highly reproducible performance
•Use in fixed-angle rotors for 1.5 mL tubes
Applications
•Removal of particles and precipitates from aqueous and some solvent-based samples
•Ideal for use with protein and nucleic acid solutions
•Five different pore sizes from 0.1 to 5.0 µm
•Pre-sterilized units also available
•Fast filtration and highly reproducible performance
•Use in fixed-angle rotors for 1.5 mL tubes
Applications
•Removal of particles and precipitates from aqueous and some solvent-based samples
•Ideal for use with protein and nucleic acid solutions
Application
0.1 µm pore size, hydrophilic PVDF, 0.5 mL volume, non-sterile
Fixed-angle microfuge rotor w/maximum 12,000 x g
Physical form
Color Code: Orange
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service