Skip to Content
Merck
All Photos(1)

Documents

Z610178

Hirschmann® graduated pipette, Class AS

capacity 10 mL , 0.05 mL accuracy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

soda-lime glass

feature

class AS
graduations
subdivision 0.1 mL
Supplied with a cotton plug end as standard

packaging

pack of 12

manufacturer/tradename

Hirschmann

availability

not available in USA and Canada

H

360 mm

capacity

10 mL , 0.05 mL accuracy

color

blue graduations

Looking for similar products? Visit Product Comparison Guide

General description

Conformity certified with dated batch idenification, suitable for DIN ISO 9000 laboratories. Main point ring graduation, zero at the top, graduated to the tip.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service