Skip to Content
Merck
All Photos(1)

Documents

Z317632

Duran® vacuum desiccator plate

metal plate, I.D. 250 mm

Synonym(s):

290806607

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

metal plate

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

I.D.

250 mm

Looking for similar products? Visit Product Comparison Guide

General description

Perforated plate for vacuum desiccators.

Features and Benefits

• Complies with DIN EN 10143• Manufactured from stainless steel (1.4301, type 304)• The heat-resistant material allows hot samples to be placed into the desiccator• Rust-free

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service