Skip to Content
Merck
All Photos(1)

Documents

BAB605060300

SP Bel-Art® H-B Enviro-Safe® General Purpose Liquid-In-Glass Thermometer

temp -30-120 °F, immersion level, Total Immersion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

feature

graduation 1 °F
immersion level Total Immersion

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60506-0300

temp measuring range

-30-120 °F
accuracy: ±1 °F

L

12 in. (300 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Earth friendly, EnviroKleen certified thermometers feature green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.

Features and Benefits

Earth friendly, EnviroKleen certified thermometers feature green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.
  • Meet government, education, and industry mandates to purchase “Green” products
  • Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
  • Manufactured and tested by our USA quality team
  • Individually serialized
  • Traceable to NIST
  • Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service