Skip to Content
Merck
All Photos(2)

Documents

934909

Sigma-Aldrich

Electrode

greener alternative

Flat Concentric 1cm2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

description

Electrode coating: Au 3 µin

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (FR4)

diam.

1 mm , Outer pad
2 mm , Inner pad
9.2 mm , Outer edge

electrode surface area

1 cm2

size

49 × 16 × 1.6 mm

weight

2.323 g

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Our flat circle electrode has a surface area of 4cm2, it is coated with gold, chemically stable, biocompatible, and durable. Its main applications include: Sensors; Actuators; Biomaterial characterization; Physical chemistry; Electrochemistry.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Application

Suitable in applications in electrochemistry, sensors, actuators, bio-materials characterization.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service