Skip to Content
Merck
All Photos(1)

Key Documents

Z664553

Brady® Freezerbondz labels

L × W 55.88 mm × 38.10 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35
Pricing and availability is not currently available.

material

polyester
white

description

for TLS printer only

packaging

roll of 100 labels

manufacturer/tradename

Brady PTL-113-490

technique(s)

cryopreservation: suitable

L × W

55.88 mm × 38.10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thermal transfer printable labels capable of adhering to cold/frozen surfaces. Constructed from white polyester.

  • Thermal transfer printing offers crisp, high resolution, smear-free print
  • Can be used to indentify lab samples that are already frozen
  • Can survive environments of down to -196°C for a minimum of ten years
  • Excellent resistance to laboratory chemicals
  • Available in sizes to fit most popular tubes, vials, conicals or trays

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.
FreezerBondz is a trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service