SLW4506/32D
Pyrex® Screwcaps for Media-lab bottle
light blue, thread 32 mm
Synonym(s):
Pyrex, SciLabware 4506/32D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
light blue
polypropylene
manufacturer/tradename
4506/32D
SciLabware
thread
32 mm
Looking for similar products? Visit Product Comparison Guide
General description
- For use with SLW1516, SLW1517, SLW1518, SLW1519, SLW1520, SLW1523 and SLW1524 series bottles
- Polypropylene plug seal cap ideal for media preparation work
- Autoclavable up to 140 deg. C
Features and Benefits
- For use with 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles
- Polypropylene plug seal cap ideal for media preparation work
- Autoclavable up to 140 °C
- Available in choice of 4 colours for easy identification of samples
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service