Z744264
Wilmad® NMR Reaction Monitoring System
tube O.D. 5 mm, tube L 8 in., pack of 1 ea
Synonym(s):
NMR monitoring tube, NMR reaction tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
NB.15
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad WG-RMS-8
tube L
8 in.
tube O.D.
5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Designed to monitor reactions from start to finish, the Reaction Monitoring System is a two-chamber borosilicate glass NMR tube that allows for in-tube mixing. The system features an inner chamber with a PTFE tip that when secured creates a positive seal separating solutions until the user is ready to mix. Allows for acquisition of both pre-mix and post-mix spectra In situ mixing of solutions provides a clear ‘before and after′ reaction picture. Enables specific reaction endpoint determination, eliminates variables and reduces risk of contamination during experiments. May allow for capture of initial kinetic data points in benchtop spectrometers where the upper portion of the sample tube is accessible. Permits researchers to run reaction experiments without specialized instruments or equipment. Includes an extra black phenolic cap with a white rubber liner for the outer tube allowing for easy sample storage. Made from Type 1, Class A Borosilicate Glass. NOTE: Not for use in spinning experiments. The black phenolic cap used during mixing does not have a liner and should always be kept in a vertical position.
Application
NMR
Features and Benefits
- In-tube mixing
- Before and after reaction picture
Legal Information
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service