SLW3590/01
Pyrex® Graduated Dropping funnel
with glass stopper, 50 mL
Synonym(s):
Pyrex, SciLabware 3590/01
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
glass stopper
white graduation
Joint
joint 19/26
feature
graduations 1 mL
interchangeable glass key
manufacturer/tradename
3590/01
SciLabware
capacity
50 mL
50 mL
stopcock bore
2.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4800, Type 4
- Manufactured from Pyrex borosilicate glass
- With double graduated scale showing approximate volume contained/dispensed
- Graduations in white enamel
- With interchangeable glass key
- Supplied with glass stopper
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service