SLW1200/12D
Pyrex® Kjeldahl flask
plain neck
Synonym(s):
Pyrex, SciLabware 1200/12D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
round bottom
single-neck
feature
plain neck
packaging
pack of 10 ea
manufacturer/tradename
1200/12D
SciLabware
H
325 mm
bulb diam.
101 mm
capacity
500 mL
500 mL
neck I.D. × O.D.
30 mm × 34 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Suitable for the determination of nitrogen etc.
- Manufactured from Pyrex borosilicate glass
- Withstands high temperatures
- Resistant to chemical corrosion
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service