Skip to Content
Merck
All Photos(1)

Key Documents

64712-U

Supelco

Threaded Midget Impinger

volume 22 mL

Synonym(s):

Impinger/Bubbler

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€241.00

€241.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
2 EA
€241.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

€241.00


Please contact Customer Service for Availability

Request a Bulk Order

material

glass impinger

description

threaded joint

feature

syringe type Standard stem

packaging

pkg of 2 ea

technique(s)

active air sampling: suitable

cap diam.

20 mm

impinger L

143 mm (5 5/8 in.) , without vial

volume

22 mL

fitting

20-400 GCMI thread

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

These borosilicate glass impingers (for particles) and bubblers (for gases and vapors) are ideal for NIOSH and OSHA methods that require collection of airborne contaminants by drawing them into a solution. Available with ground glass joints or threaded PTFE micro-connectors.
Threaded Midget Impinger - 20mm threads, standard glass stem. 6-dram vial (22mL) included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service