Skip to Content
Merck
All Photos(1)

Key Documents

Z756938

Universal animal restrainer

medium, pack of 1 ea

Synonym(s):

animal container

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€537.00

€537.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€537.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.22

€537.00


Please contact Customer Service for Availability

material

clear acrylic

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H46400-0002

Looking for similar products? Visit Product Comparison Guide

General description

Holds animal: rats and hamsters

A variety of small animals and rodents can be restrained with this unit simply by moving the head gate to one of 4 different positions. To accommodate larger rodents, simply pull out the inner floor, increasing the available room. Stable base legs are provided by milled, chrome-plated brass thumb screws

  • Humanely restrain small animals
  • Comes with vented head gate and tail gate that are easily removed
  • Occlusion cuff held close to the animal′s body with the tailgate
Animal weight: 150-300 g

Minimum restraining: 12.4 x 6 cm (4 7/8 x 2 3/8 in.)

Maximum restraining: 17.1 x 6cm (6 3/4 x 2 3/8 in.)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service