Skip to Content
Merck
All Photos(1)

Key Documents

Z741969

GVS Abluo Syringe Filter

diam. 25 mm, acrylic housing, transparent polyethersulfone membrane (0.22 um), sterile, box of 50 ea

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€103.00

€103.00


Please contact Customer Service for Availability


Select a Size

Change View
50 EA
€103.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€103.00


Please contact Customer Service for Availability

material

acrylic housing
transparent polyethersulfone membrane (0.22 um)

description

Bubble point – typical (psi using water): 45
Effective Filtration Area (cm2): 4.4
Typical water flow rate (ml/min at 15 psi & 23°C): 100

sterility

sterile

packaging

box of 50 ea

manufacturer/tradename

GVS Life Sciences FJ25BSCPS0

diam.

25 mm

weight

6.86 g

color

transparent

pore size

0.22 μm

fitting

(Inlet / outlet: Female luer lock/Male luer slip)

General description

Applications:
Cell Culture, Clarification, Filtration of Alcohol Solutions, Filtration of Aqueous Solutions, Sterile Filtration
Membrane Diameter (mm): 25
Housing Diameter (mm): 33
Weight (g): 6.86
Housing Material: Acrylic
Membrane Material: Polyethersulfone
Color: Transparent
Pore size (μm): 0.45
Inlet / outlet: Female luer lock/Male luer slip
Pressure Bar:5
Typical water flow rate (ml/min at 15 psi & 23°C): 100
Bubble point – typical (psi using water): 45
Effective Filtration Area (cm2): 4.4
Sterile: YES

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nikos Fatsis-Kavalopoulos et al.
Lab on a chip, 19(6), 1071-1081 (2019-02-21)
The function and behaviour of any given cell in a healthy tissue, or in a tumor, is affected by interactions with its neighboring cells. It is therefore important to create methods that allow for reconstruction of tissue niches in vitro

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service